BR LOADCENTER, 125A

Item #: 1019447

Cat #: BR1224N125G

UPC: 782116938940

Company wide:
0 in stock
CUT BR1224N125G BR LOADCENTER, 125A MOD-LINE, 1PH, 12/24 CKT, GRD BAR

Overview

CUT BR1224N125G BR LOADCENTER, 125A MOD-LINE, 1PH, 12/24 CKT, GRD BAR
Also known as: 782116938940, BR1224N125G, CUTBR1224N125G

Specifications

Amps: 125
Spaces: 12
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 24
Family / Style: BR
Amps: 125
IP/NEMA Rating: NEMA 1
Circuits: 24
Spaces: 12
Phase: 1
Family / Style: BR