CUT BR1220H100 BR LOADCENTER, 100A

Item #: 1019441

Cat #: BR1220H100

UPC: 782116983421

Company wide:
0 in stock
CUT BR1220H100 BR LOADCENTER, 100A 22KAIC MAIN BREAKER, 12/20 CKT

Overview

CUT BR1220H100 BR LOADCENTER, 100A 22KAIC MAIN BREAKER, 12/20 CKT

Eaton BR style load center Indicates proper mounting depth for flush applications, Provides solid and reliable, breaker mounting— and features a single piece design for stability and durability

Also known as: 782116983421, BR1220H100, CUTBR1220H100

Specifications

Circuits: 20
Amps: 100
Spaces: 12
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: BR
Circuits: 20
Spaces: 12
Phase: 1
Amps: 100
IP/NEMA Rating: NEMA 1
Family / Style: BR