ETN BQC2302130 Type BQC 1-inch CTL

Item #: 1019427

Cat #: BQC2302130

UPC: 786676005654

$ 147.66 EA
Company wide:
0 in stock
C-H BQC2302130 TYPE BQC 1-INC

Overview

C-H BQC2302130 TYPE BQC 1-INC
Also known as: 786676005654, BQC2302130, CUTBQC2302130

Specifications

Volts AC: 120, 240
Amps: 30
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 30
Family / Style: BR