Type BQ 1-inch CTL Plug-on Breaker

Item #: 1019420

Cat #: BQ240220

UPC: 786676004619

$ 120.91 EA
Company wide:
0 in stock
Eaton BR thermal magnetic circuit breaker,Type BQ 1-Inch CTL plug-on circuit breaker,(1) Two-Pole 40 A, (1) Two-Pole 20 A,10 kAIC,Four-pole,120/240V,BQ,Independent,#14-4 AWG Cu/Al,Q28,BQ,Type BR Loadcenters

Overview

Eaton BR thermal magnetic circuit breaker,Type BQ 1-Inch CTL plug-on circuit breaker,(1) Two-Pole 40 A, (1) Two-Pole 20 A,10 kAIC,Four-pole,120/240V,BQ,Independent,#14-4 AWG Cu/Al,Q28,BQ,Type BR Loadcenters

Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).

Also known as: 786676004619, BQ240220, CUTBQ240220

Specifications

Volts AC: 120, 240
Amps: 20, 40
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 20, 40
Family / Style: BR