TYPE BD DUPLEX

Item #: 1018858

Cat #: BD3015BP100

UPC: 782116324828

$ 60.46 EA
Company wide:
0 in stock
CUT BD3015BP100 TYPE BD DUPLEX

Overview

CUT BD3015BP100 TYPE BD DUPLEX
Also known as: 782116324828, BD3015BP100, CUTBD3015BP100

Specifications

Family / Style: BD
Volts AC: 120, 240
Poles: 1
Amps: 15, 30
Interrupt Rating DC: 10 kA
Family / Style: BD
Poles: 1
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 15, 30