FAZ Bus Bar, 80A, 1P, 57 Terminals

Item #: 1018834

Cat #: BB-UL-18/1P-1M/57

UPC: 015081201819

$ 92.06 EA
Company wide:
0 in stock
Documents & Guides
FAZ Bus Bar, Breaker Accessory, 80 Amp, Single-Pole, 57 Terminals

Overview

FAZ Bus Bar, Breaker Accessory, 80 Amp, Single-Pole, 57 Terminals

Providing fast short-circuit interruption and superior protection with its current-limiting design, Eaton’s FAZ circuit breaker is an ideal solution to minimize downtime in branch protection, small control panels and lower SCCR applications. UL rated, the miniature circuit breaker delivers an interrupting capacity (10-14 kA) and reduces peak let-through current. In environments up to 10 kA, it’s also an optimal alternative to fuses, offering faster installation, space and labor savings, and lower cost over time with no replacement parts required.

Also known as: 015081201819, BB-UL-18/1P-1M/57, CUTBBUL181P1M57

Specifications

Type: Bus Bar
Poles: 1
Amps: 80
Type: Bus Bar
Amps: 80
Poles: 1