Eaton BAB Smart circuit breaker

Item #: 1018808

Cat #: BABRSP1030

UPC: 782116062560

$ 950.96 EA
Company wide:
0 in stock
Documents & Guides
Eaton Type BAB Remotely Operated Bolt-on Circuit Breaker, 30A, Single-pole, 120V, Status switch

Overview

Eaton Type BAB Remotely Operated Bolt-on Circuit Breaker, 30A, Single-pole, 120V, Status switch

Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 782116062560, BABRSP1030, CUTBABRSP1030

Specifications

Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On
Amps: 30
Interrupt Rating AC: 10 kA