BAB 3P 100A BREAKER

Item #: 1018773

Cat #: BAB3100HS1

UPC: 786679378649

$ 2542.61 EA
Company wide:
0 in stock
Documents & Guides
CUT BAB3100HS1 BAB 3P 100A BREAKER

Overview

CUT BAB3100HS1 BAB 3P 100A BREAKER
Also known as: 786679378649, BAB3100HS1, CUTBAB3100HS1

Specifications

Poles: 3
Amps: 100
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 100
Mounting: Bolt On