CUT BAB3070HS1 BAB 3P 70A BREAKER

Item #: 1018756

Cat #: BAB3070HS1

UPC: 786679378465

$ 2324.29 EA
Company wide:
0 in stock
Documents & Guides
CUT BAB3070HS1 BAB 3P 70A BREAKER MAX 240V MAX 10K AIC

Overview

CUT BAB3070HS1 BAB 3P 70A BREAKER MAX 240V MAX 10K AIC
Also known as: 786679378465, BAB3070HS1, CUTBAB3070HS1

Specifications

Poles: 3
Amps: 70
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 70
Mounting: Bolt On