ETN BAB1030HE Quicklag Industrial T

Item #: 1018518

Cat #: BAB1030HE

UPC: 786679368428

$ 384.21 EA
Company wide:
0 in stock
Documents & Guides
C-H BAB1030HE QUICKLAG INDUST

Overview

C-H BAB1030HE QUICKLAG INDUST
Also known as: 786679368428, BAB1030HE, CUTBAB1030HE

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On