CUT BAB1020V TYPE BAB CIRCUIT

Item #: 1018499

Cat #: BAB1020V

UPC: 786679839669

$ 197.80 EA
Company wide:
0 in stock
Documents & Guides
CUT BAB1020V TYPE BAB CIRCUIT BREAKER, 1P,20AMP,50C,120/240V,10,000 AIC,

Overview

CUT BAB1020V TYPE BAB CIRCUIT BREAKER, 1P,20AMP,50C,120/240V,10,000 AIC,
Also known as: 786679839669, BAB1020V, CUTBAB1020V

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On