TYPE BAB CIRCUIT

Item #: 1018496

Cat #: BAB1020HE

UPC: 786679368268

$ 384.21 EA
Company wide:
0 in stock
Documents & Guides
CUT BAB1020HE TYPE BAB CIRCUIT

Overview

CUT BAB1020HE TYPE BAB CIRCUIT
Also known as: 786679368268, BAB1020HE, CUTBAB1020HE

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On