BENDdolly ™ 1/2" - 3/4" EMT Bender

Item #: 1018411

Cat #: BD750E

UPC: 032886993565

$ 1623.99 EA
Company wide:
0 in stock
Documents & Guides
BENDdolly ™ 1/2" - 3/4" EMT Bender, 28.75" Height, 26" Width, 55" Depth, 92lbs Weight

Overview

BENDdolly ™ 1/2" - 3/4" EMT Bender, 28.75" Height, 26" Width, 55" Depth, 92lbs Weight
Also known as: 032886993565, BD750E, SWCBD750E

Specifications

Width: 26 in
Standards: California Proposition 65
Width: 26 in
Standards: California Proposition 65