BENDdolly ™ 3/4" - 1" EMT Bender

Item #: 1018409

Cat #: BD1000E

UPC: 032886993572

$ 1739.99 EA
Company wide:
0 in stock
Documents & Guides
BENDdolly ™ 3/4" - 1" EMT Bender, 28.75" Height, 26" Width, 55" Depth, 110 lbs Weight

Overview

BENDdolly ™ 3/4" - 1" EMT Bender, 28.75" Height, 26" Width, 55" Depth, 110 lbs Weight

BD1000E

Also known as: 032886993572, BD1000E, SWCBD1000E

Specifications

Width: 26 in
Standards: California Proposition 65
Width: 26 in
Standards: California Proposition 65