BENDdolly ™ 3/4" - 1" GRC/IMC Bender

Item #: 1018407

Cat #: BD1000R

UPC: 032886993589

$ 2319.99 EA
Company wide:
0 in stock
Documents & Guides
BENDdolly ™ 3/4" - 1" GRC/IMC Bender, 28.75" Height, 26" Width, 55" Depth, 140 lbs Weight

Overview

BENDdolly ™ 3/4" - 1" GRC/IMC Bender, 28.75" Height, 26" Width, 55" Depth, 140 lbs Weight

BD1000E

Also known as: 032886993589, BD1000R, SWCBD1000R

Specifications

Width: 26 in
Standards: California Proposition 65
Width: 26 in
Standards: California Proposition 65