BENDdolly ™ 1" - 1.25" EMT Bender

Item #: 1018405

Cat #: BD1250E

UPC: 032886993596

$ 2667.99 EA
Company wide:
0 in stock
Documents & Guides
BENDdolly ™ 1" - 1.25" EMT Bender, 28.75" Height, 26" Width, 55" Depth, 145 lbs Weight

Overview

BENDdolly ™ 1" - 1.25" EMT Bender, 28.75" Height, 26" Width, 55" Depth, 145 lbs Weight

BD1000E

Also known as: 032886993596, BD1250E, SWCBD1250E

Specifications

Width: 26 in
Standards: California Proposition 65
Width: 26 in
Standards: California Proposition 65