Series C Auxiliary Switch

Item #: 1018375

Cat #: AUX1A1BPK10

UPC: 786685925288

$ 529.02 EA
Company wide:
40 in stock
Documents & Guides
Auxiliary Switch, Voltage Rating: 600 VAC, Mounting: Right, Used With: Used With Series G Circuit Breaker, Series: Series C, Contact Configuration: 1A/1B

Overview

Auxiliary Switch, Voltage Rating: 600 VAC, Mounting: Right, Used With: Used With Series G Circuit Breaker, Series: Series C, Contact Configuration: 1A/1B
Also known as: 786685925288, AUX1A1BPK10, CUTAUX1A1BPK10

Specifications

Mounting: Right
Volts AC: 600
Type: Auxilairy Switch
Mounting: Right
Type: Auxilairy Switch
Volts AC: 600