Definite Purpose Control - Starter

Item #: 1018189

Cat #: B27CNF45B040

UPC: 786685291536

$ 1247.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton definite purpose starter, 575 V, 15 A, Coil: 110-120 V, 50/60 Hz, 24-40 FLA, Common control wiring, Open with DIN rail mounting adapter, 15 A IFL, 2 poles, Single-phase, B27, Screw/pressure plate, Non-reversing

Overview

Eaton definite purpose starter, 575 V, 15 A, Coil: 110-120 V, 50/60 Hz, 24-40 FLA, Common control wiring, Open with DIN rail mounting adapter, 15 A IFL, 2 poles, Single-phase, B27, Screw/pressure plate, Non-reversing

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 786685291536, B27CNF45B040, CUTB27CNF45B040

Specifications

Amps: 45
Phase: 1
Type: Non-Reversing
Amps: 45
Type: Non-Reversing
Phase: 1