Softstarter, Pump Panel, PSE, 104A, 75HP, 100-250VAC Coil, NEMA 4, 208-575VAC, Breaker

Item #: 1018089

Cat #: E75-B4-48-ND

UPC: 662348092897

Company wide:
0 in stock
Documents & Guides
No Documents Available
Softstarter, Pump Panel, PSE, 104 Amp, 75 Horse Power, 100 - 250 Volt AC Coil, NEMA 4, 208 - 575 Volt AC, Breaker

Overview

Softstarter, Pump Panel, PSE, 104 Amp, 75 Horse Power, 100 - 250 Volt AC Coil, NEMA 4, 208 - 575 Volt AC, Breaker
Also known as: 662348092897, E75-B4-48-ND, ABBE75B448ND

Specifications

Amps: 104
Phase: 3
Poles: 3
Horsepower: 75
Mounting: Surface
IP/NEMA Rating: NEMA 4
Family / Style: E75
Volts AC Control Range: 100 - 250
Volts AC Range: 208 - 600
Amps: 104
Poles: 3
Mounting: Surface
Family / Style: E75
Volts AC Range: 208 - 600
Phase: 3
Horsepower: 75
IP/NEMA Rating: NEMA 4
Volts AC Control Range: 100 - 250