45° Liquidtight Connector 1" Trade Size.

Item #: 0101806

Cat #: 1LT45CN

UPC: 784564451002

$ 29.27 EA
Company wide:
333 in stock
Documents & Guides
1 inch, 45° Insulated Liquidtight Connector.

Overview

1 inch, 45° Insulated Liquidtight Connector.
Also known as: 784564451002, 1LT45CN

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in