ETN A1X1PK05 Molded Case Circuit Br

Item #: 1018012

Cat #: A1X1PK05

UPC: 782114577219

$ 698.57 EA
Company wide:
0 in stock
Documents & Guides
C-H A1X1PK05 MOLDED CASE CIRC

Overview

C-H A1X1PK05 MOLDED CASE CIRC
Also known as: 782114577219, A1X1PK05, CUTA1X1PK05

Specifications

Color: Blue
Gangs: 2
Mounting: Clamp, Nail On
Depth: 3 1/8 in
Cubic Inches: 36 in³
Color: Blue
Mounting: Clamp, Nail On
Cubic Inches: 36 in³
Gangs: 2
Depth: 3 1/8 in