LA3400PRVW no lugs 50° Naval marine duty

Item #: 1017486

Cat #: 83E5942

UPC: 782114342749

$ 38690.54 EA
Company wide:
0 in stock
Documents & Guides
Eaton Navy and Marine complete molded case circuit breaker, LA, Interchangeable thermal-magnetic trip, 2000-4000A, Three-pole, 400A, 600 V, 250 Vdc, 200 kAIC at 600 V, 100 kAIC at 250 Vdc, No term., 50°C, Marine current limiter, Pressure

Overview

Eaton Navy and Marine complete molded case circuit breaker, LA, Interchangeable thermal-magnetic trip, 2000-4000A, Three-pole, 400A, 600 V, 250 Vdc, 200 kAIC at 600 V, 100 kAIC at 250 Vdc, No term., 50°C, Marine current limiter, Pressure

Expect quality and dependability from the Eaton's Navy & Marine Molded Case Circuit Breaker. Navy & marine circuit breakers are vibration tested, fire and moisture-resistant, and treated to resist corrosion. Users will appreciate the shock and impact resistance, and the easy on-site customization and installation capabilities. These circuit breakers are qualified to Navy Mil-Spec & QPL, or to Marine Specs.

Also known as: 782114342749, 83E5942, CUT83E5942

Specifications

No Specifications Available