CUT 6LES450T 450A RATING PLUG FOR

Item #: 1016680

Cat #: 6LES450T

UPC: 782116339594

$ 362.83 EA
Company wide:
0 in stock
Documents & Guides
CUT 6LES450T 450A RATING PLUG FOR 600A LD SERIES C BREAKER

Overview

CUT 6LES450T 450A RATING PLUG FOR 600A LD SERIES C BREAKER
Also known as: 782116339594, 6LES450T, CUT6LES450T

Specifications

Amps: 450
Amps: 450