2" Adjustable Eyeball Wall Wash, White Finish

Item #: 1015753
Cat #: B1204WH
UPC: 847801009616
Call for price
Company wide:
0 in stock
Documents & Guides
2 Inch Adjustable Eyeball Wall Wash, White Finish, 35 Degree Tilt, Lamp: 50 Watt 12 Volt MR16, Bronze Finish Pictured

Overview

2 Inch Adjustable Eyeball Wall Wash, White Finish, 35 Degree Tilt, Lamp: 50 Watt 12 Volt MR16, Bronze Finish Pictured
Also known as: 847801009616, B1204WH, ETEB1204WH

Specifications

Type: Eyeball Trim
Color: White
Diameter: 2 in
Angle: 35°
Type: Eyeball Trim
Diameter: 2 in
Color: White
Angle: 35°

Customer Reviews

No reviews for this product
(0)