C440 (4-20A) SZ 0

Item #: 1015719

Cat #: AN19BN0B5E020

UPC: 786685414720

$ 668.97 EA
Company wide:
0 in stock
CUT AN19BN0B5E020 C440 (4-20A) SZ 0 FVNR STR 240VAC STD

Overview

CUT AN19BN0B5E020 C440 (4-20A) SZ 0 FVNR STR 240VAC STD
Also known as: 786685414720, AN19BN0B5E020, CUTAN19BN0B5E020

Specifications

Family / Style: Freedom
Amps: 18
Type: Open
Mounting: Horizontal
Family / Style: Freedom
Type: Open
Amps: 18
Mounting: Horizontal