NEMA OPEN 3P STR SIZE

Item #: 1015387

Cat #: AN16SN0BB

UPC: 782113058986

$ 19076.61 EA
Company wide:
0 in stock
CUT AN16SN0BB NEMA OPEN 3P STR SIZE 5 240V COIL

Overview

CUT AN16SN0BB NEMA OPEN 3P STR SIZE 5 240V COIL
Also known as: 782113058986, AN16SN0BB, CUTAN16SN0BB

Specifications

Family / Style: Freedom
Phase: 3
Amps: 270
Poles: 3
Horsepower: 75, 100, 200
Size: 5
Mounting: Horizontal
Family / Style: Freedom
Amps: 270
Horsepower: 75, 100, 200
Mounting: Horizontal
Phase: 3
Poles: 3
Size: 5