4.3 MAX KV, CX, 35C

Item #: 1015334

Cat #: 4CX-35C

UPC: 786670501008

Call for price
Company wide:
0 in stock
Documents & Guides
CUT 4CX-35C 4.3 MAX KV, CX, 35C,

Overview

CUT 4CX-35C 4.3 MAX KV, CX, 35C,
Also known as: 786670501008, 4CX-35C, CUT4CX35C

Specifications

Class: C
Amps: 35
Diameter: 2 in
Interrupt Rating DC: 50 kA
Class: C
Diameter: 2 in
Amps: 35
Interrupt Rating DC: 50 kA