ALB-1 5A BKR

Item #: 1015115

Cat #: 454D507G01

UPC: 786679305300

$ 843.07 EA
Company wide:
0 in stock
Documents & Guides
Eaton Navy and Marine complete molded case circuit breaker, ALB-1, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 5A, 125 V/dc, 15 kAIC, Line and load, Naval, 60/400 Hz, Clamp type stab, Pressure

Overview

Eaton Navy and Marine complete molded case circuit breaker, ALB-1, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 5A, 125 V/dc, 15 kAIC, Line and load, Naval, 60/400 Hz, Clamp type stab, Pressure

Expect quality and dependability from the Eaton's Navy & Marine Molded Case Circuit Breaker. Navy & marine circuit breakers are vibration tested, fire and moisture-resistant, and treated to resist corrosion. Users will appreciate the shock and impact resistance, and the easy on-site customization and installation capabilities. These circuit breakers are qualified to Navy Mil-Spec & QPL, or to Marine Specs.

Also known as: 786679305300, 454D507G01, CUT454D507G01

Specifications

No Specifications Available