3 Phase Ringless MM, 5 Sockets, 200A

Item #: 1014805

Cat #: 3MM520RRL

UPC: 782116883875

$ 3814.14 EA
Company wide:
0 in stock
Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 200A, Aluminum Bus 800 Ampere, No bypass, Outdoor, Five-jaws, 5 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 200A, Aluminum Bus 800 Ampere, No bypass, Outdoor, Five-jaws, 5 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 782116883875, 3MM520RRL, CUT3MM520RRL

Specifications

Amps: 200
Phase: 3, 1
Sockets: 5
Amps: 200
Sockets: 5
Phase: 3, 1