ETN 3MM420R12RL 3MM-Three-Phase Res

Item #: 1014695

Cat #: 3MM420R12RL

UPC: 782114786284

$ 3336.65 EA
Company wide:
0 in stock
Documents & Guides
C-H 3MM420R12RL 3MM-THREE-PHA, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-H 3MM420R12RL 3MM-THREE-PHA, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114786284, 3MM420R12RL, CUT3MM420R12RL

Specifications

Amps: 200
Sockets: 4
Phase: 3, 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 3, 1
Sockets: 4
IP/NEMA Rating: NEMA 3R