Residential Meter Stack Module, 3 - 200 A Sockets, 800A AL. Bus, No Bypass, 5 Jaw

Item #: 1014631

Cat #: 3MM320RRL

UPC: 786849052195

$ 2179.78 EA
Company wide:
0 in stock
Residential Meter Stack Module, Group Metering Type, 200 Amp Sockets, 800 Amp Aluminum Bus, No Bypass, Outdoor, Five-Jaws, 3 Sockets, Three-phase in, single-phase out Ringless Security, 120/208 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Group Metering Type, 200 Amp Sockets, 800 Amp Aluminum Bus, No Bypass, Outdoor, Five-Jaws, 3 Sockets, Three-phase in, single-phase out Ringless Security, 120/208 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 786849052195, 3MM320RRL, CUT3MM320RRL

Specifications

Amps: 200
Phase: 3, 1
Sockets: 3
Type: Meter Stack
IP/NEMA Rating: NEMA 3R
Amps: 200
Sockets: 3
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
Type: Meter Stack