CUT 3MM320RC 200A MTR STACK, 3PH, 3

Item #: 1014627

Cat #: 3MM320RC

UPC: 782114990759

$ 3653.04 EA
Company wide:
0 in stock
Documents & Guides
CUT 3MM320RC 200A MTR STACK, 3PH, 3 SOCKET, RING, COPPER, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

CUT 3MM320RC 200A MTR STACK, 3PH, 3 SOCKET, RING, COPPER, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114990759, 3MM320RC, CUT3MM320RC

Specifications

Amps: 200
Phase: 3, 1
Sockets: 3
IP/NEMA Rating: NEMA 3R
Amps: 200
Sockets: 3
Phase: 3, 1
IP/NEMA Rating: NEMA 3R