ETN 3MM312RRL 3MM-Three-Phase Resid

Item #: 1014603
Cat #: 3MM312RRL
UPC: 786849052140
$ 834.30 EA
Company wide:
0 in stock
Documents & Guides
C-H 3MM312RRL 3MM-THREE-PHASE

Overview

C-H 3MM312RRL 3MM-THREE-PHASE
Also known as: 786849052140, 3MM312RRL, CUT3MM312RRL

Specifications

Phase: 3, 1
Amps: 125
Sockets: 3
Phase: 3, 1
Sockets: 3
Amps: 125

Customer Reviews

No reviews for this product
(0)