Meter Stack3 - 125A Sockets,1200A Aluminum Bus, Horn Bypass, 5 Jaw, 3Ph In-1PH Out

Item #: 1014589

Cat #: 3MM312R12RLB

UPC: 782114786307

$ 1640.18 EA
Company wide:
0 in stock
Documents & Guides
Residential Meter Stack, MM, 125 Amp Sockets, Aluminum Bus,1200 Amp, Horn Bypass, Outdoor, Depends on selected MCB, 5-Jaw, 3 Sockets, Three-Phase In, Single-Phase Out, A-B, BR2_, BRH2_, BRHH2_, BRX2, Ringless, 120/208 Volt Ac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack, MM, 125 Amp Sockets, Aluminum Bus,1200 Amp, Horn Bypass, Outdoor, Depends on selected MCB, 5-Jaw, 3 Sockets, Three-Phase In, Single-Phase Out, A-B, BR2_, BRH2_, BRHH2_, BRX2, Ringless, 120/208 Volt Ac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 782114786307, 3MM312R12RLB, CUT3MM312R12RLB

Specifications

Amps: 125, 1200
Sockets: 3
Type: Meter Stack, Residential
Jaws: 5
Volts AC: 120/208Y
Amps: 125, 1200
Type: Meter Stack, Residential
Volts AC: 120/208Y
Sockets: 3
Jaws: 5