400A, 3PH, MAIN FUS SWITCH, TOP, COPPER

Item #: 1014488

Cat #: 3MFS400RTC

UPC: 782114990551

$ 5706.65 EA
Company wide:
0 in stock
Eaton main fusible switch, 400A, Copper, NEMA 3R, Overhead, Class T, 100 kAIC, Four-wire, Three-phase, Barrier kits: 400A-800A fusible switches: Bottom feed-3MFSBBK, Top feed-3MFSTB, 120/208V, (2) #1/0 AWG-300 kcmil, (1) 750 kcmil, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton main fusible switch, 400A, Copper, NEMA 3R, Overhead, Class T, 100 kAIC, Four-wire, Three-phase, Barrier kits: 400A-800A fusible switches: Bottom feed-3MFSBBK, Top feed-3MFSTB, 120/208V, (2) #1/0 AWG-300 kcmil, (1) 750 kcmil, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 782114990551, 3MFS400RTC, CUT3MFS400RTC

Specifications

Phase: 3
Amps: 400
IP/NEMA Rating: NEMA 3R
Phase: 3
IP/NEMA Rating: NEMA 3R
Amps: 400