Load Center, Convertible Main, 225A, 42C/42S, Aluminum Bus, NEMA 1, 3PH, Type BR

Item #: 1014340

Cat #: 3BR4242N225

UPC: 782114627655

Company wide:
0 in stock
Load Center,120/240 Volt AC, #4-2/0 AWG Cu/Al, No Feed-Thru Lugs, Convertible Main, 225 Amp, L2, Aluminum Bus, NEMA 1, Metallic, 25 kAIC, BWH, Combination, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers

Overview

Load Center,120/240 Volt AC, #4-2/0 AWG Cu/Al, No Feed-Thru Lugs, Convertible Main, 225 Amp, L2, Aluminum Bus, NEMA 1, Metallic, 25 kAIC, BWH, Combination, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers

Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 782114627655, 3BR4242N225, CUT3BR4242N225

Specifications

Spaces: 42
Phase: 3
IP/NEMA Rating: NEMA 1
Circuits: 42
Amps: 225
Family / Style: BR
Type: Convertible, Load Center
Spaces: 42
IP/NEMA Rating: NEMA 1
Amps: 225
Type: Convertible, Load Center
Phase: 3
Circuits: 42
Family / Style: BR