CUT 3BR3042N200 3PH/BR LOADCENTER

Item #: 1014333

Cat #: 3BR3042N200

UPC: 782114627648

Company wide:
0 in stock
CUT 3BR3042N200 3PH/BR LOADCENTER 200A MOD-LINE 30/42CIR. AL BUS NEMA 1

Overview

CUT 3BR3042N200 3PH/BR LOADCENTER 200A MOD-LINE 30/42CIR. AL BUS NEMA 1
Also known as: 782114627648, 3BR3042N200, CUT3BR3042N200

Specifications

Amps: 200
Phase: 3
Spaces: 30
IP/NEMA Rating: NEMA 1
Circuits: 42
Family / Style: BR
Amps: 200
Spaces: 30
Circuits: 42
Phase: 3
IP/NEMA Rating: NEMA 1
Family / Style: BR