RBA Expulsion Fuse Holder, 300A, 38 kV, 150A, Indicating Non-Disconnect Mounting

Item #: 1013928

Cat #: 38RBA4-INH

UPC: 786670000976

Company wide:
0 in stock
Documents & Guides
RBA Expulsion Fuse Holder, 300 Amp, 38 kV Maximum, 150 Amp, Indicating Non-Disconnect Mounting

Overview

RBA Expulsion Fuse Holder, 300 Amp, 38 kV Maximum, 150 Amp, Indicating Non-Disconnect Mounting

Type RBA indoor expulsion fuses must be fitted with a discharge filter or condenser, that moderates the discharge exhaust. The discharge filter limits the exhaust to a small and relatively inert amount of gas and lowers the noise level without affecting the fuse interrupting rating. Steam discharge, that can effect the interrupting, is fully restricted by the condenser.

Also known as: 786670000976, 38RBA4-INH, CUT38RBA4INH

Specifications

Type: Fuse, Expulsion Refill
Amps: 300, 150
Volts AC: 38kV
Type: Fuse, Expulsion Refill
Volts AC: 38kV
Amps: 300, 150