ETN 37MM140R1240300 37MM-Three-Phas

Item #: 1013669

Cat #: 37MM140R1240300

UPC: 782116995455

$ 9592.26 EA
Company wide:
0 in stock
Documents & Guides
C-H 37MM140R1240300 37MM-THRE, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-H 37MM140R1240300 37MM-THRE, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116995455, 37MM140R1240300, CUT37MM140R1240300

Specifications

Phase: 3
Amps: 400
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Sockets: 1
Amps: 400
IP/NEMA Rating: NEMA 3R