Breaker, Vacuum, Medium Voltage, 15 kV, 1200 A, 28 kA Interrupt, 3 Poles

Item #: 1013520

Cat #: 3776A23G02

UPC: 786685510323

$ 86280.57 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Vacuum, Medium Voltage, 15 kV, 1200 A, 28 kA Interrupt, 3 Poles

Overview

Breaker, Vacuum, Medium Voltage, 15 kV, 1200 A, 28 kA Interrupt, 3 Poles

The Eaton medium-voltage VCP-W circuit breaker is renowned for its ease of handling and maintenance. This OEM-friendly product is ideal for short-circuit protection and has numerous design variations to ensure all possible applications are supported. Eaton’s patented flexible conductor system features fewer moving parts, which reduces friction and wear associated with rolling/sliding designs, and increases product lifespan. The VCP-W circuit breaker is the standard in reliability, control and protection for electrical equipment and circuits.

Also known as: 786685510323, 3776A23G02, CUT3776A23G02

Specifications

Poles: 3
Type: Vacuum, Medium Voltage, Breaker
Amps: 1200
Poles: 3
Amps: 1200
Type: Vacuum, Medium Voltage, Breaker