
Selector Switch, 2 Position, Black Knob Type, 1NO/NC Contact, 30mm
Item #: 0101256
Cat #: 10250T20KB
UPC: 782113358291
$ 193.48 EA
Company wide:
25
in stock
Documents & Guides
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13
Overview
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113358291, 10250T20KB, CUT10250T20KB
Specifications
| Volts DC: | 600 |
| Type: | Non-Illuminated, 2 Position, Maintained |
| Color: | Black |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts DC: | 600 |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Non-Illuminated, 2 Position, Maintained |
| Volts AC: | 600 |