8' 43W T8 LED Lamp, 35K

Item #: 1012540

Cat #: S9917

UPC: 045923099175

Company wide:
0 in stock
Documents & Guides
LED Lamp, 43 watt, Bulb: T8, Length: 96", Base: Single pin base (FA8); Color Temperature: 3500K; Rated Average Life: 50,000 hours, Lumens: 5500

Overview

LED Lamp, 43 watt, Bulb: T8, Length: 96", Base: Single pin base (FA8); Color Temperature: 3500K; Rated Average Life: 50,000 hours, Lumens: 5500
Also known as: 045923099175, S9917, SATS9917

Specifications

Color Rendering Index (CRI): 82
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5500
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 43
Color Temperature: 3500 (Neutral White)
Dimmable: No
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Length: 8 ft, 96 in
Lumens: 5500
Light Technology: LED
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)