12/2 MC STRND BROWN/GRY/GREEN ON 1000' REEL

Item #: 1012301

Cat #: 122MCASTRBNGYGN100

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12/2 MC STRND BROWN/GRY/GREEN ON 1000' REEL

Overview

12/2 MC STRND BROWN/GRY/GREEN ON 1000' REEL
Also known as: 122MCASTRBNGYGN100

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600