Bushing, Type: Strain Relief, 14 - 16 AWG, Diameter: 0.875"

Item #: 1011520

Cat #: 1517

UPC:

Company wide:
0 in stock
Documents & Guides
Bushing, Type: Strain Relief, 14 - 16 AWG, Diameter: 0.875 Inch, Non-Metallic, Black

Overview

Bushing, Type: Strain Relief, 14 - 16 AWG, Diameter: 0.875 Inch, Non-Metallic, Black
Also known as: 1517, HEY1517

Specifications

Diameter: 0.875 in
Diameter: 0.875 in