CUT 1MP5126RRLC 125A METER PACK, 5

Item #: 1011360

Cat #: 1MP5126RRLC

UPC: 782114990261

$ 4383.75 EA
Company wide:
0 in stock
Documents & Guides
CUT 1MP5126RRLC 125A METER PACK, 5 SOCKETS, RINGLESS, COPPER, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

CUT 1MP5126RRLC 125A METER PACK, 5 SOCKETS, RINGLESS, COPPER, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114990261, 1MP5126RRLC, CUT1MP5126RRLC

Specifications

Sockets: 5
Amps: 125
Phase: 1
IP/NEMA Rating: NEMA 3R
Sockets: 5
Phase: 1
Amps: 125
IP/NEMA Rating: NEMA 3R