CUT 1MP4206RC 200A METER PACK, 4

Item #: 1011332

Cat #: 1MP4206RC

UPC: 782114990209

$ 4496.15 EA
Company wide:
0 in stock
Documents & Guides
CUT 1MP4206RC 200A METER PACK, 4 SOCKETS, RING, COPPER, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

CUT 1MP4206RC 200A METER PACK, 4 SOCKETS, RING, COPPER, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114990209, 1MP4206RC, CUT1MP4206RC

Specifications

Amps: 200
Sockets: 4
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Sockets: 4
IP/NEMA Rating: NEMA 3R