RINGLESS M.P., 125A SOCKET RATING

Item #: 1011298

Cat #: 1MP3124RRL

UPC: 786849052485

$ 2317.53 EA
Company wide:
0 in stock
Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 400A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 3 Sockets, Single-phase in/single-phase out, Ringless, 120/240 Vac, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 400A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 3 Sockets, Single-phase in/single-phase out, Ringless, 120/240 Vac, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 400A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 3 Soc

Also known as: 786849052485, 1MP3124RRL, CUT1MP3124RRL

Specifications

Amps: 125
Sockets: 3
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Sockets: 3
IP/NEMA Rating: NEMA 3R