Meter Stack Barrier Kit

Item #: 1011272

Cat #: 1MMBK

UPC: 786849054311

$ 80.00 EA
Company wide:
10 in stock
Documents & Guides
Meter Stack Barrier Kit, For 1MP, 1MM, and 3MM Modular Metering Stacks

Overview

Meter Stack Barrier Kit, For 1MP, 1MM, and 3MM Modular Metering Stacks
Also known as: 786849054311, 1MMBK, CUT1MMBK

Specifications

Type: Barrier Kit
Type: Barrier Kit