Residential Meter Stack, 125A, 5 Socket, 800A Bus, Outdoor, Ringless, Aluminum, 4 Jaw

Item #: 1011235

Cat #: 1MM512RRL

UPC: 786849052089

$ 1185.71 EA
Company wide:
0 in stock
Documents & Guides
Residential Meter Stack, 125 Amp, 5 Sockets, Bus Rating: 800 Amp, Outdoor, 1-Phase In/Out, Aluminum, Ringless, 120/240 Volt AC, 4-Jaw

Overview

Residential Meter Stack, 125 Amp, 5 Sockets, Bus Rating: 800 Amp, Outdoor, 1-Phase In/Out, Aluminum, Ringless, 120/240 Volt AC, 4-Jaw

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 786849052089, 1MM512RRL, CUT1MM512RRL

Specifications

Sockets: 5
Amps: 125, 800
Type: Meter Stack, Residential
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 5
Type: Meter Stack, Residential
Volts AC: 120/240
Amps: 125, 800
Phase: 1
Jaws: 4