Residential Meter Stack, 4 x 125A Ringless Sockets, 800 Amp Bus, NEMA 3R, 120/240 VAC

Item #: 1011213

Cat #: 1MM412RRLP

UPC: 786685969701

Company wide:
0 in stock
Documents & Guides
Residential Meter Stack, 125 Amp Circuit, 800 Amp Bus, Outdoor, 4 Sockets, Aluminum, Ringless, 120/240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack, 125 Amp Circuit, 800 Amp Bus, Outdoor, 4 Sockets, Aluminum, Ringless, 120/240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 786685969701, 1MM412RRLP, CUT1MM412RRLP

Specifications

Sockets: 4
Amps: 125, 800
Type: Meter Stack
Phase: 1
Sockets: 4
Type: Meter Stack
Amps: 125, 800
Phase: 1